Festoon Lights Low Energy 10 LED Bulbs 110V 22m FPPSLFESTLED
0
1
2
3

Festoon Lights Low Energy 10 LED Bulbs 110V 22m FPPSLFESTLED

Order Code: ZT1283768PCopy

£73.99 Inc VAT (20%)


Description

The Faithfull LED Festoon Light Set, comes with a 22 metre arctic cable supplied with 10 x bulbs (110V), each bulb is protected by a lightweight yellow plastic cage. These festoon lights will provide a very effective solution to illuminating a large area on site by hanging the lights in one room and to another across a landing, etc. Instant light without the possibility of shadows that can be caused by using tripod lighting. Fitted with a 16 amp 110 volt plug. Replacement bulbs are available, FPPSLBA6010W.

See full description
Specifications for Festoon Lights Low Energy 10 LED Bulbs 110V 22m FPPSLFESTLED
  • MFR Part No.
    HL-03ES-22-LED
  • Voltage
    110V
  • Bulb Type
    LED
  • Type
    Festoon Lights
  • Wattage
    10W
  • Power Source
    Corded 110V
  • Light Type
    Festoon Lights

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome