Socket 3P+E Panel Inclined IP44 16A 415V Red - 52219

Order Code: ZT4977778S

£23.99 Inc VAT (20%)


Description

Legrand SOCKET 3P+E PANEL INCLINED IP44 16A 415V RED Hypra Plugs & Sockets 52219

Specifications for Socket 3P+E Panel Inclined IP44 16A 415V Red - 52219
  • Material
    Plastic
  • Colour
    Red
  • Clock Hour Position
    6 h
  • Angle of Plug
    Straight
  • Number of Poles
    4
  • Current Rating
    16A
  • Connection System
    Screwed terminal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome