Specifications for Lamp Toledo E14 4W 250 Lumen Frosted Golf Ball Shape
  • Diameter
    45mm
  • Length
    82mm
  • IP Rating
    IP20
  • Colour
    White
  • Voltage Type
    AC
  • Power Factor
    0.4
  • Bulb Fitting
    E14
  • Wattage
    3W
  • Shape
    Round/globe
  • Lamp Efficacy
    83lm/W
  • Luminous Flux
    250Lumens
  • Colour Temperature
    2700K
  • Average Nominal Lifespan
    25000hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome