0.5M Top Float Level Switch DIY N/C IP65 G1 - LM1TB-0500

0.5M Top Float Level Switch DIY N/C IP65 G1 - LM1TB-0500

Order Code: ZT5433236S

£179.99 Inc VAT (20%)


Description

1" BSP Parallel Male, Float Level Switch, Diy Kit, Normally Closed IP65, Top Entry 500mm, PG 09 DIN 43650 Connection, Working Temperature -10°C to +80°C, Maximum Working Temperature 40°C, Elettrotec

Specifications for 0.5M Top Float Level Switch DIY N/C IP65 G1 - LM1TB-0500
  • Length
    500mm
  • Product Type
    Hydraulic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome