1M Top Float Level Switch DIY N/C IP65 G1 - LM1TB-1000

1M Top Float Level Switch DIY N/C IP65 G1 - LM1TB-1000

Order Code: ZT5433178S

£209.99 Inc VAT (20%)


Description

1" BSP Parallel Male, Float Level Switch, Diy Kit, Normally Closed IP65, Top Entry 1000mm, PG 09 DIN 43650 Connection, Working Temperature -10°C to +80°C, Maximum Working Temperature 40°C, Elettrotec

More like this
Specifications for 1M Top Float Level Switch DIY N/C IP65 G1 - LM1TB-1000
  • Length
    1000mm
  • Product Type
    Hydraulic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome