Specifications for Panelboard 12WAY TP 630A Cream
  • Depth
    260mm
  • Height
    1493mm
  • Width
    850mm
  • Number of Poles Main Switch
    4
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome