Rccb DP Class Ac 80A 100MA

Rccb DP Class Ac 80A 100MA

Order Code: ZT4987700S

£59.99 Inc VAT (20%)


Description

Electrium RCCB DP CLASS AC 80A 100MA Other Loadstar (L3) 18R80/100/2

More like this
Specifications for Rccb DP Class Ac 80A 100MA
  • Current Rating
    80A
  • Mounting Method
    DIN rail
  • Number of Poles
    2
  • Frequency
    50Hz
  • IP Rating
    IP20
  • Rated Voltage
    230V
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome