Plug 3 Pin Round 5A Black

Plug 3 Pin Round 5A Black

Order Code: ZT5001749SCopy

£2.85 Inc VAT (20%)
£2.994.5% off
QuantityPriceDiscount
1 - 9£2.850%
10 - 19£2.715%
20 - 49£2.5610%
50 +£2.4215%


Description

Scolmore PLUG 3 PIN ROUND 5A BLACK Plug Tops PA176

Specifications for Plug 3 Pin Round 5A Black
  • Colour
    Black
  • Nominal voltage
    250 - 250V
  • Model
    Single
  • Current Rating
    5 - 5A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome