Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Plug Resilient Fused 5A 13A White - PA303
By Scolmore
Order Code:
ZT5001648S
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 +
£2.41
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.59
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/plug-resilient-fused-5a-13a-white-pa303/p/ZT5001648S
Add to quotation
View all Mains Plugs
Description
Scolmore PLUG RESILIENT FUSED 5A 13A WHITE Plug Tops PA303
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome