Plug Fused Non Standard 13A White

Plug Fused Non Standard 13A White

Order Code: ZT5007239S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 +£4.316%


Description

Scolmore PLUG FUSED NON STANDARD 13A WHITE Plug Tops PA380WH

Specifications for Plug Fused Non Standard 13A White
  • Colour
    White
  • Model
    Single
  • Nominal voltage
    250 - 250V
  • Current Rating
    13 - 13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome