Scolmore PLUG RESILIENT FUSED 13A BLACK Plug Tops PA330
Plug Resilient Fused 13A Black...
Plug Resilient Fused 13A White...
Plug Resilient Fused 5A 13A Bl...
Plug Resilient Fused 3A 13A Bl...
Plug Resilient Fused 5A 13A Wh...
Plug Resilient Fused 3A 13A Wh...
Plug 3 Pin Fused 13A Black Nyl...
Plug Fused Non Standard 13A Wh...
Plug Fused Non Standard 13A Re...
Plug 3 Pin Fused 13A White Nyl...
Plug Transparent Fused 13A Cle...
Plug Fused Sleeved Heavy Duty ...
Plug Fused 13A Black - 2500009...
Adapter 3 Way Fused 13A White
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info