Miniature Circuit Breaker Single Pole Type C 4A 10KA

Miniature Circuit Breaker Single Pole Type C 4A 10KA

Order Code: ZT4978876S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

Siemens MINIATURE CIRCUIT BREAKER SINGLE POLE TYPE C 4A 10KA 10kA MCBs for Infrastructure Usage 5SY4104-7

Specifications for Miniature Circuit Breaker Single Pole Type C 4A 10KA
  • Recess Depth
    70mm
  • Over Voltage Category
    3
  • Current Limiting Class
    3
  • Current Rating
    4A
  • Voltage Type
    AC
  • Frequency
    50 - 50Hz
  • Rated Voltage
    400V
  • Pollution Degree
    3
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome