1 Light 6 Panel Lantern - Flush Ceiling Light Black IP43, E27

1 Light 6 Panel Lantern - Flush Ceiling Light Black IP43, E27

Order Code: ZT3318233S

£103.99 Inc VAT (20%)


Description

1 Light 6 Panel Lantern - Flush Ceiling Light Black IP43, E27 | Description: A ceiling mount fixture is a wonderful way to light up a front entrance. Use the 1 Light 6 Panel Flush Ceiling Mount Fixture in Black to light up your entry for a welcoming look. The glass panels emit wonderfully radiant light for safety and beauty while the black finish is easy to pair with existing finishes and fixtures. | Features: Finish: Black, IP Rating: IP43, Height (cm) : 13.2, Width (cm) : 26, Projection (cm) : 15, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for 1 Light 6 Panel Lantern - Flush Ceiling Light Black IP43, E27
  • Wattage
    60
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • IP Rating
    IP43
  • Lamp Type
    E27
  • Height
    13.2cm
  • Finish
    Black
  • Width
    26cm
  • Product Type
    Flush Ceiling Light
  • Number of Lights
    1
  • Projection
    15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome