Beacon Outdoor 1 Light Chain Lantern, White, IP44, E27

Beacon Outdoor 1 Light Chain Lantern, White, IP44, E27

Order Code: ZT3330755S

£144.99 Inc VAT (20%)


Description

Beacon Outdoor 1 Light Chain Lantern, White, IP44, E27 | Features: Finish: White | Material: Glass | Material: Composite | IP Rating: IP44 | Height (cm) : 25.4 | Min Height (cm) : 37.7 | Max Height (cm) : 14.3 | Width (cm) : 16.5 | Projection (cm) : 16.5 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 40W | Bulb Included: Yes | Weight (kg) : 2.21

Specifications for Beacon Outdoor 1 Light Chain Lantern, White, IP44, E27
  • Product Type
    Outdoor Ceiling Light
  • IP Rating
    IP44
  • Finish
    White
  • Height
    25.4cm
  • Material
    Glass
    Composite
  • Min Height
    37.7cm
  • Width
    16.5cm
  • Weight
    2.21kg
  • Bulb Included
    Yes
  • Lamp Type
    E27
  • Maximum Wattage
    40W
  • Max Height
    14.3cm
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome