Bridge Point 1 Light Small Outdoor Ceiling Chain Lantern Zinc IP44, E27

Bridge Point 1 Light Small Outdoor Ceiling Chain Lantern Zinc IP44, E27

Order Code: ZT3330726S

£179.99 Inc VAT (20%)


Description

Bridge Point 1 Light Small Outdoor Ceiling Chain Lantern Zinc IP44, E27 | Description: Featuring a weathered zinc finish surrounding clear seeded glass, the classic design of This collection brings a classic feel to the air. The fittings have a round shape, allowing the light to spread in all directions. This offers three sizes of wall lanterns and a matching pendant. The pendant is adjustable in height. All This fittings include a limited three year anti-corrosion guarantee. | Features: Finish: Zinc, Material: Steel, IP Rating: IP44, Height (cm) : 27.2, Min Height (cm) : 37.2, Max Height (cm) : 223.7, Diameter (cm) : 17.8, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 1.7, Class: 1 (Earthed)

See full description
Specifications for Bridge Point 1 Light Small Outdoor Ceiling Chain Lantern Zinc IP44, E27
  • IP Rating
    IP44
  • Maximum Wattage
    60W
  • Diameter
    17.8cm
  • No. of Lights
    1
  • Weight
    1.7kg
  • Finish
    Zinc
  • Product Type
    Outdoor Ceiling Lantern
  • Max Height
    223.7cm
  • Lamp Type
    E27
  • Min Height
    37.2cm
  • Class
    1 (Earthed)
  • Material
    Steel
  • Height
    27.2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome