Norfolk 1 Light Outdoor Ceiling Chain Lantern Black IP43, E27

Norfolk 1 Light Outdoor Ceiling Chain Lantern Black IP43, E27

Order Code: ZT3334921S

£99.99 Inc VAT (20%)
£109.999% off


Description

Norfolk 1 Light Outdoor Ceiling Chain Lantern Black IP43, E27 | Description: This leaded ceiling chain lantern in a black finish, offers unique styling and exceptional value, each lantern panel features five separate pieces of glass, hand- leaded together. Also available in this range, Wall lantern, PIR wall lantern, wall lantern, pedestal, pillar, half lantern, and triple lantern. | Features: Finish: Black, IP Rating: IP43, Height (cm) : 39.5, Width (cm) : 18.4, Min Drop (cm) : 51.5, Max Drop (cm) : 60, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Norfolk 1 Light Outdoor Ceiling Chain Lantern Black IP43, E27
  • Maximum Wattage
    100
  • Weight
    1.7kg
  • Class
    1 (Earthed)
  • IP Rating
    IP43
  • Height
    39.5cm
  • Max Drop
    60cm
  • Width
    18.4cm
  • Product Type
    Outdoor Ceiling Lantern
  • No. of Lights
    1
  • Bulb Included
    No
  • Min Drop
    51.5cm
  • Finish
    Black
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome