Oslo Outdoor Chain Lantern, E27

Oslo Outdoor Chain Lantern, E27

Order Code: ZT3337592S

£249.99 Inc VAT (20%)
£269.997% off


Description

Oslo Outdoor Chain Lantern, E27 | Description: Typically of the style seen around fjords of Norway, this chain lantern is a robustly made, stylish and functional fitting, suiting many applications. Finished in a hot-dip natural galvanise with additional black painted effect. Also available in this rang; Wall Lantern, Pillar Lantern, and Lamp Post. | Features: Finish: Black, IP Rating: IP55, Height (cm) : 25, Width (cm) : 27, Max Drop (cm) : 102, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 75

See full description
Specifications for Oslo Outdoor Chain Lantern, E27
  • IP Rating
    IP55
  • Lamp Type
    E27
  • Product Type
    Outdoor Chain Lantern
  • Finish
    Black
  • Maximum Wattage
    75W
  • Width
    27cm
  • No. of Lights
    1
  • Max Drop
    102cm
  • Height
    25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome