Sheldon 1 Light Outdoor Ceiling Chain Lantern Brass IP44, E27

Sheldon 1 Light Outdoor Ceiling Chain Lantern Brass IP44, E27

Order Code: ZT3337866S

£249.99 Inc VAT (20%)


Description

Sheldon 1 Light Outdoor Ceiling Chain Lantern Brass IP44, E27 | Description: A handmade solid brass ceiling pendant with a Brass finish. The handwax finish will naturally age into a rich patina and can be chosen with or without the vintage glass guard cage. Also available as a wall lantern. | Features: Finish: Brass, IP Rating: IP44, Height (cm) : 25.5, Width (cm) : 29.5, Min Drop (cm) : 33, Max Drop (cm) : 95, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.1, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Sheldon 1 Light Outdoor Ceiling Chain Lantern Brass IP44, E27
  • Lamp Type
    E27
  • Wattage
    100
  • Height
    25.5cm
  • Min Drop
    33cm
  • No. of Lights
    1
  • Bulb Included
    No
  • Weight
    2.1kg
  • Maximum Wattage
    100W
  • Class
    1 (Earthed)
  • Width
    29.5cm
  • IP Rating
    IP44
  • Finish
    Brass
  • Max Drop
    95cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome