Valencia 1 Light Outdoor Ceiling Chain Lantern Black IP54, E27

Valencia 1 Light Outdoor Ceiling Chain Lantern Black IP54, E27

Order Code: ZT3334152S

£239.99 Inc VAT (20%)
£279.9914% off


Description

Valencia 1 Light Outdoor Ceiling Chain Lantern Black IP54, E27 | Description: This outdoor chain lantern is a sophisticated style of a traditional black lantern. A narrow pointed final compliments its precise angles, and the bulb is housed within lightly tinted polycarbonate lenses. Wall Lantern, Wall Lantern, Pedestal Lantern, Pillar Lantern, Twin Lamp Post, Flush Lantern, and Triple Lamp Post. | Features: Finish: Black, IP Rating: IP54, Height (cm) : 33, Width (cm) : 25, Max Drop (cm) : 105, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100

See full description
Specifications for Valencia 1 Light Outdoor Ceiling Chain Lantern Black IP54, E27
  • Lamp Type
    E27
  • Maximum Wattage
    100W
  • IP Rating
    IP54
  • No. of Lights
    1
  • Width
    25cm
  • Max Drop
    105cm
  • Height
    33cm
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome