Wexford 1 Light Outdoor Ceiling Chain Lantern Black Silver IP43, E27

Wexford 1 Light Outdoor Ceiling Chain Lantern Black Silver IP43, E27

Order Code: ZT3335586S

£119.99 Inc VAT (20%)


Description

Wexford 1 Light Outdoor Ceiling Chain Lantern Black Silver IP43, E27 | Description: A substantial leaded ceiling chain lantern in a black/silver finish. Each lantern panel features five separate pieces of glass, hand-leaded together. Also available in this range, PIR wall lantern, wall lantern, wall lantern, pedestal, wall lantern, pillar, half lantern, and twin lamp post. | Features: Finish: Black Silver, IP Rating: IP43, Height (cm) : 34, Width (cm) : 15.9, Min Drop (cm) : 46, Max Drop (cm) : 90, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Wexford 1 Light Outdoor Ceiling Chain Lantern Black Silver IP43, E27
  • No. of Lights
    1
  • Finish
    Black Silver
  • Class
    1 (Earthed)
  • Min Drop
    46cm
  • Height
    34cm
  • Width
    15.9cm
  • IP Rating
    IP43
  • Maximum Wattage
    100
  • Max Drop
    90cm
  • Lamp Type
    E27
  • Bulb Included
    No
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome