York 1 Light Outdoor Ceiling Chain Lantern Black IP43, E27

York 1 Light Outdoor Ceiling Chain Lantern Black IP43, E27

Order Code: ZT3312365S

£81.99 Inc VAT (20%)
£84.993.5% off


Description

York 1 Light Outdoor Ceiling Chain Lantern Black IP43, E27 | Description: A standard ceiling chain lantern originating from typically old English coach lanterns of long ago. Manufactured completely from die-cast aluminium with a black finish. Also available in this range, wall lantern, wall lantern, porch lantern, flush porch lantern, pedestal and half lantern. | Features: Finish: Black, IP Rating: IP43, Height (cm) : 28.5, Width (cm) : 18.5, Min Drop (cm) : 40, Max Drop (cm) : 50, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for York 1 Light Outdoor Ceiling Chain Lantern Black IP43, E27
  • Number of Lights
    1
  • Class
    1 (Earthed)
  • Wattage
    100
  • Width
    18.5cm
  • Bulb Included
    No
  • Lamp Type
    E27
  • Maximum Wattage
    100W
  • Weight
    1.7kg
  • Height
    28.5cm
  • Finish
    Black
  • IP Rating
    IP43

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome