2500 Lumen Linear Baton comes with PIR Sensor and Internal Wall Switch
0
1
2

2500 Lumen Linear Baton comes with PIR Sensor and Internal Wall Switch

Order Code: ZT3672975SCopy

£89.99 Inc VAT (20%)


Description

Experience powerful and convenient lighting with the 2500 Lumen Linear Baton featuring a PIR Sensor and an Internal Wall Switch. Designed for versatile illumination, this solar-powered security light offers enhanced visibility in tunnels, remote areas, or places lacking power sources. With a separate mountable panel and an internal wall switch, it guarantees optimal performance and control for a variety of outdoor applications.

Features and Benefits
• Integrated PIR sensor detects motion accurately, enhancing security and energy efficiency
• Separate solar panel ensures efficient charging and optimal exposure to sunlight
• Included internal wall switch offers convenient control over the lighting
• Designed for wall mounting

Typical Applications
• Residential Areas
• Site Work
• Gardens
• Walkways

See full description
Specifications for 2500 Lumen Linear Baton comes with PIR Sensor and Internal Wall Switch
  • MFR Part No.
    NEXSUN-2500RC
  • Weight
    2.8kg
  • Lumens
    2500Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome