Controller PIR Light 360DEG

Controller PIR Light 360DEG

Order Code: ZT5026108SCopy

£103.99 Inc VAT (20%)
£109.995% off


Description

Deta CONTROLLER PIR LIGHT 360DEG PIR Lighting Controllers MLSA360N

Specifications for Controller PIR Light 360DEG
  • Height
    94.5mm
  • Material
    E10
  • Depth
    128.5mm
  • Colour
    Normally open contact
  • Width
    80.6mm
  • Optimum Mounting Height
    2.5m
  • Model
    Portable colour
  • Max. Switching Power
    3000W
  • Max. Duty Cycle
    12min
  • Mounting Method
    Hot dip galvanized
  • Voltage Type
    Gilt
  • Min. Switch-on Time
    5 s
  • Frequency
    50 - 60Hz
  • Response Value Luminosity
    5 - 1000 lx
  • Scan Angle
    360°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome