Roko PIR Outdoor Wall Light Coastal, Marine Grade Brushed Stainless Steel IP44, GU10

Roko PIR Outdoor Wall Light Coastal, Marine Grade Brushed Stainless Steel IP44, GU10

Order Code: ZT3592965SCopy

£109.99 Inc VAT (20%)


Description

Roko PIR Outdoor Wall Light Coastal, Marine Grade Brushed Stainless Steel IP44, GU10 Descriptio The PIR exterior, LED wall light comes complete with a 3.5W LED GU10 that produces a high light output of 345 lumens of warm white light. Fitted with a PIR sensor for added security. This IP44 rated fitting is manufactured from marine grade stainless steel, making it suitable for coastal applications. Others available in this range Features Finish: Marine Grade Brushed Stainless Steel, Clear Polycarbonate Material: Marine grade stainless steel (316) , Polycarbonate IP Rating: IP44 Height (cm) : 23.8 Width (cm) : 16 Projection (cm) : 19.5 Lamp Type: GU10 Bulb: LED Kelvin: 5000 Lumens: 345

See full description
Specifications for Roko PIR Outdoor Wall Light Coastal, Marine Grade Brushed Stainless Steel IP44, GU10
  • Colour
    Brushed Stainless Steel
  • Lumens
    345
  • Width
    16cm
  • Product Type
    Outdoor Wall Light
  • Wattage
    3.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome