Pushbutton Momentary Flush 2NC Black Bezel Blue CP1-10L-02

Pushbutton Momentary Flush 2NC Black Bezel Blue CP1-10L-02

Order Code: ZT5001280S

£19.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MOMENTARY FLUSH 2NC BLACK BEZEL BLUE CP1-10L-02 Compact Pushbuttons (1300001) 1SFA619100R1054

Specifications for Pushbutton Momentary Flush 2NC Black Bezel Blue CP1-10L-02
  • Hole diameter
    22.0mm
  • Material Front Ring
    Plastic
  • Construction Type Lens
    Round
  • Colour
    Black
    Blue
  • Type of Button
    Flat
  • Ingress Protection Rating (IP Rating)
    Real hair
  • Type of Electric Connection
    Screw connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome