Pillar 1 Light Outdoor Recessed Light Marine Grade Brushed Stainless Steel, Glass IP65, GU10 | Description: This fitting is manufactured from marine grade stainless steel making it the ideal choice for marine or seaside locations; built to last and suitable for walkover applications. Square shape also available. | Features: Finish: Glass, Marine Grade Brushed Stainless Steel, Material: Glass, Marine grade stainless steel (316L) , IP Rating: IP65, Height (cm) : 15, Diameter (cm) : 10.8, Projection (cm) : 0.5, No. of Lights: 1, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 50W
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy