Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Task Lights
Task Lighting
20W LED Task Light 110V
By Connexion
Order Code:
ZT3673426S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£46.99
6%
10 +
£43.99
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/task-lighting/20w-led-task-light-110v/p/ZT3673426S
Add to quotation
View all Task Lighting
Description
20W LED Task Light 110V
Tags:
#BulkDiscount
Specifications
Specifications for 20W LED Task Light 110V
Voltage
110V
Product Type
Task Light
Wattage
20W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome