750VA Desktop Ups LCD 6 Out J153412
0
1

750VA Desktop Ups LCD 6 Out J153412

Order Code: ZT1477654S

£63.99each Inc VAT (20%)
£191.97 minimum order value

Minimum order quantity: 3.

Description

750va Desktop Ups Lcd 6 Out 3 Ups+3 Surge Uk 230v Usb Rj45 I

Specifications for 750VA Desktop Ups LCD 6 Out J153412
  • Weight
    3.4kg
  • Height
    95mm
  • Width
    158.5mm
  • Depth
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome