Cable Ties, Assorted Set, Pack of 600

Cable Ties, Assorted Set, Pack of 600

Order Code: ZT1010063X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Currently unavailable

Description

Suitable for securing or retaining cables and objects of various shapes and sizes. Tensile strengths of 8 to 22kg. Heat resistant from 40°C to 85°C. 600 pieces.
Contents (100 of each size):
2.5 x 100, 2.5 x 160, 3.5 x 200, 3.5 x 300, 4.8 x 200, 4.8 x 300mm.

Specifications for Cable Ties, Assorted Set, Pack of 600
  • Tensile Strength
    8-22kg
  • Width
    100mm
    160mm
    200mm
    300mm
  • Lock Type
    Pawl
  • Pack Quantity
    600
  • Colour
    Black
  • Length
    2.5mm
    3.5mm
    4.8mm
Product Reviews -
4 years ago by ROY
good value what more can i say they are cable ties

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome