16mm All Purpose Band 316SS Coated 25m - AE477

16mm All Purpose Band 316SS Coated 25m - AE477

Order Code: ZT5409694S

£1,099.99 Inc VAT (20%)


Description

All Purpose Band, 26mm Band Width, 1.3mm Band Thickness, Diameter of Hole 8mm, Length 25 Metres, 316 Stainless Steel with PPA 571 Coating, Band-It

Specifications for 16mm All Purpose Band 316SS Coated 25m - AE477
  • Product Type
    Industrial
  • Length
    25m
  • Band Thickness
    1.3mm
  • Material
    Stainless Steel
  • Band Width
    26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome