17mm All Purpose Band 316SS Coated 10m - AE466

17mm All Purpose Band 316SS Coated 10m - AE466

Order Code: ZT5409738S

£319.99 Inc VAT (20%)
£329.993% off


Description

All Purpose Band, 17mm Band Width, 1.3mm Band Thickness, Diameter of Hole 7mm, Length 10 Metres, 316 Stainless Steel with PPA 571 Coating, Band-It

Specifications for 17mm All Purpose Band 316SS Coated 10m - AE466
  • Material
    Stainless Steel
  • Length
    10m
  • Band Width
    17mm
  • Band Thickness
    1.3mm
  • Product Type
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome