Assorted Stainless Steel Hose Clips (Pk-50)

Assorted Stainless Steel Hose Clips (Pk-50)

Order Code: ZT1073761X

£60.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£60.990%
5 +£58.554%


Description

Non-slip worm drive. Precision manufactured from the finest British steels to BS 5315. For automotive, gas, plumbing and agricultural applications. Contains sizes 000 to size 2X. (9mm to 60mm diameter).

Size: OOO. Diameter (mm): min: 9, max: 13. Pack contents: 50: 4.
Size: MOO. Diameter (mm): min: 13, max: 16. Pack contents: 50: 4.
Size: OO. Diameter (mm): min: 13, max: 19. Pack contents: 50: 8.
Size: O. Diameter (mm): min: 16, max: 22. Pack contents: 50: 6.
Size: OX. Diameter (mm): min: 19, max: 25. Pack contents: 50: 5.
Size: 1A. Diameter (mm): min: 22, max: 29. Pack contents: 50: 4.
Size: 1. Diameter (mm): min: 25, max: 35. Pack contents: 50: 5.
Size: 1X. Diameter (mm): min: 28, max: 41. Pack contents: 50: 4.
Size: 2A. Diameter (mm): min: 31, max: 48. Pack contents: 50: 3.
Size: 2. Diameter (mm): min: 38, max: 54. Pack contents: 50: 4.
Size: 2X. Diameter (mm): min: 44, max: 60. Pack contents: 50: 3.

See full description
Specifications for Assorted Stainless Steel Hose Clips (Pk-50)
  • Band Width
    9.0 and 12mm
  • Band Thickness
    0.6mm
  • Type of Hose Clip
    Assorted Kit
  • Fastening Method
    Slotted Hex Head 7mm A/F
    Worm Drive
  • Torque Range
    0.7 to 5mm
  • Diameter Min - Max
    9 - 60mm
  • Surface Treatment
    Plain
  • Maximum PSI
    200lb/in²
  • Standards Met
    DIN 3017
    BS5315:1991
  • Material
    A2 Stainless Steel
  • Industry Recommendation
    Agricutral / Farming
    Hardware / DIY
    Automotive
    Industrial
  • Number of Pieces
    50
  • Material Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome