3/4 - 0.781x1.75x0.109 Custom Flat Washer - A2 Stainless Steel
0
1

3/4 - 0.781x1.75x0.109 Custom Flat Washer - A2 Stainless Steel

Order Code: ZT3374327S

£1.02each Inc VAT (20%)
£20.40 minimum order value
£1.096% off
QuantityPriceDiscount
1 - 19£1.020%
20 - 49£0.984%
50 - 99£0.948%
100 - 199£0.9012%
200 +£0.8615.5%

Minimum order quantity: 20.

Description

Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)

Specifications for 3/4 - 0.781x1.75x0.109 Custom Flat Washer - A2 Stainless Steel
  • Thickness
    0.11in
  • Hole Diameter
    0.78in
  • Material
    Stainless Steel
  • For nom. size
    3/4
  • Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome