3/4 - 0.781x1.5x0.109 Custom Flat Washer - A2 Stainless Steel
0
1

3/4 - 0.781x1.5x0.109 Custom Flat Washer - A2 Stainless Steel

Order Code: ZT3374104S

£1.29each Inc VAT (20%)
£25.80 minimum order value
£1.343.5% off
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%

Minimum order quantity: 20.

Description

Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)

Specifications for 3/4 - 0.781x1.5x0.109 Custom Flat Washer - A2 Stainless Steel
  • For nom. size
    3/4
  • Material
    Stainless Steel
  • Hole Diameter
    0.78in
  • Thickness
    0.11in
  • Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome