MCN Anchor Stick Ring Galvanised Nails 4.00 x 38mm (Pack 2000) BOSMCN4R38G

MCN Anchor Stick Ring Galvanised Nails 4.00 x 38mm (Pack 2000) BOSMCN4R38G

Order Code: ZT1275593P

£84.99 Inc VAT (20%)


Description

Galvanised ring nail anchor stick for use with N88RH-2MCN-E only when MCN is fitted. Galvanised to 15 microns. Ring shank with conical head which centres the nail in the pre-drilled hole. Gauge/Diameter (mm) 4 Length 38 21 Collation Angle Profile RING Finish G8 Description ANCHOR STICK 4 .00-38 RING GAL 2M Qty per box 2000 Fits F21PL-E For use with N88RH-2MCN-E only when MCN is fitted Note MCN nails are only for use with MCN Tip.

See full description
Specifications for MCN Anchor Stick Ring Galvanised Nails 4.00 x 38mm (Pack 2000) BOSMCN4R38G
  • MFR Part No.
    MCN400R38GAL
  • Size
    4.00 x 38mm
  • Pack Quantity
    2
  • Shank Type
    Ring
  • Finish
    Galvanised
  • Length
    38mm
  • Head Diameter
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome