Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x14mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3375042S
£0.43
each
Inc VAT (20%)
£215.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.43
0%
500 - 999
£0.41
4.5%
1000 +
£0.40
7%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
215.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x14mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3375042S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x14mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Material
Stainless Steel
Thread
Metric
Length
14mm
Thread Size
10mm
Grade
A2
ISO
8752
d1 (max.)
10.8
s
2
a
2
d1
10.5min
L
14mm
Diameter
10mm
BS
7060
NEN
2458
DIN
1481
D
10mm
d2
6.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome