Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x26mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3375095S
£0.45
each
Inc VAT (20%)
£225.00 minimum order value
£0.52
13% off
Quantity
Price
Discount
1 - 499
£0.45
0%
500 +
£0.42
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
11-15
working days
Available
GBP
225.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x26mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3375095S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 10x26mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Thread
Metric
Length
26mm
Thread Size
10mm
Material
Stainless Steel
Grade
A2
s
2
a
2
d2
6.5
ISO
8752
d1 (max.)
10.8
L
26mm
Diameter
10mm
D
10mm
d1
10.5min
BS
7060
DIN
1481
NEN
2458
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome