10x65mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2

10x65mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3920493S

£0.89each Inc VAT (20%)
£178.00 minimum order value
QuantityPriceDiscount
1 - 199£0.890%
200 - 499£0.854.5%
500 +£0.828%

Minimum order quantity: 200.

Description

Spring Type Steel

Specifications for 10x65mm Slotted Straight Pin Spring-Type Heavy A2
  • Length
    65mm
  • Leading Standard
    DIN 1481
  • Thread Size
    10mm
  • Thread
    Metric
  • Material
    Stainless Steel
  • Grade
    A2
  • s
    2
  • BS
    7060
  • D
    10mm
  • L
    65mm
  • d1 (max.)
    10.8
  • a
    2
  • DIN
    1481
  • Diameter
    10mm
  • NEN
    2458
  • d2
    6.5
  • d1
    10.5min
  • ISO
    8752
  • MFR Part No.
    51428.100.065

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome