3.5x28mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2

3.5x28mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3920323S

£0.13each Inc VAT (20%)
£130.00 minimum order value
QuantityPriceDiscount
1 - 999£0.130%
1000 +£0.127.5%

Minimum order quantity: 1000.

Description

Spring Type Steel

Specifications for 3.5x28mm Slotted Straight Pin Spring-Type Heavy A2
  • Length
    28mm
  • Leading Standard
    DIN 1481
  • Material
    Stainless Steel
  • Thread Size
    3.5mm
  • Thread
    Metric
  • Grade
    A2
  • d2
    2.3
  • ISO
    8752
  • d1
    3.8min
  • D
    3.5mm
  • s
    0.75
  • BS
    7060
  • NEN
    2458
  • L
    28mm
  • DIN
    1481
  • a
    0.6
  • Diameter
    3.5mm
  • d1 (max.)
    4
  • MFR Part No.
    51428.035.028

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome