Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
3.5x32mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920357S
£0.10
each
Inc VAT (20%)
£100.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.10
0%
5000 +
£0.09
10%
Add to basket
Minimum order quantity: 1000.
Get it in
21-28
working days
Available
GBP
100.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/3-5x32mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920357S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Specifications
Technical Information
Specifications for 3.5x32mm Slotted Straight Pin Spring-Type Heavy A2
Length
32mm
Thread
Metric
Material
Stainless Steel
Thread Size
3.5mm
Leading Standard
DIN 1481
Grade
A2
DIN
1481
Diameter
3.5mm
L
32mm
a
0.6
d2
2.3
s
0.75
D
3.5mm
BS
7060
ISO
8752
d1
3.8min
NEN
2458
d1 (max.)
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome