0
1
2

4.5x26mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3920345S

£0.12each Inc VAT (20%)
£60.00 minimum order value
QuantityPriceDiscount
1 - 999£0.120%
1000 +£0.118.5%

Minimum order quantity: 500.

Description

Spring Type Steel

Specifications for 4.5x26mm Slotted Straight Pin Spring-Type Heavy A2
  • Thread
    Metric
  • Material
    Stainless Steel
  • Thread Size
    4.5mm
  • Length
    26mm
  • Leading Standard
    DIN 1481
  • Grade
    A2
  • d1 (max.)
    5.1
  • Diameter
    4.5mm
  • d2
    2.9
  • L
    26mm
  • DIN
    1481
  • d1
    4.9min
  • D
    4.5mm
  • s
    1
  • NEN
    2458
  • ISO
    8752
  • a
    0.8
  • BS
    7060
  • MFR Part No.
    51428.045.026