Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
4.5x50mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920402S
£0.25
each
Inc VAT (20%)
£125.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.25
0%
500 - 999
£0.24
4%
1000 +
£0.23
8%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
125.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/4-5x50mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920402S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.5x50mm Slotted Straight Pin Spring-Type Heavy A2
Length
50mm
Material
Stainless Steel
Leading Standard
DIN 1481
Thread Size
4.5mm
Thread
Metric
Grade
A2
d1
4.9min
s
1
BS
7060
Diameter
4.5mm
d1 (max.)
5.1
L
50mm
NEN
2458
a
0.8
DIN
1481
ISO
8752
d2
2.9
D
4.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome