4x18mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2
3

4x18mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3374999S

£0.07each Inc VAT (20%)
£35.00 minimum order value
QuantityPriceDiscount
1 - 999£0.070%
1000 +£0.0614.5%

Minimum order quantity: 500.

Description

Spring Type Steel

Specifications for 4x18mm Slotted Straight Pin Spring-Type Heavy A2
  • Material
    Stainless Steel
  • Thread
    Metric
  • Length
    18mm
  • Leading Standard
    DIN 1481
  • Thread Size
    4
  • Grade
    A2
  • BS
    7060
  • Diameter
    4mm
  • L
    18mm
  • d1 (max.)
    4.6
  • s
    0.8
  • d1
    4.4min
  • NEN
    2458
  • d2
    2.8
  • D
    4mm
  • a
    0.65
  • ISO
    8752
  • DIN
    1481
  • MFR Part No.
    51428.040.018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome