4x45mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
0
1
2
3

4x45mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)

Order Code: ZT3307650S

£0.42each Inc VAT (20%)
£210.00 minimum order value
QuantityPriceDiscount
1 - 499£0.420%
500 - 999£0.405%
1000 +£0.397%

Minimum order quantity: 500.

Description

Spring Type Straight Pin (Spiral Pin) Coiled
Metric
A2 Stainless Steel
Standard Duty
DIN 7343

See full description
Specifications for 4x45mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
  • Thread Size
    4
  • Material
    Stainless Steel
  • Thread
    Metric
  • Length
    45mm
  • Leading Standard
    DIN 7343
  • Grade
    A2
  • V
    7.6
  • D
    4mm
  • L
    45mm
  • d1 (max.)
    4.4
  • DIN
    7343
  • Diameter
    4mm
  • d2 (max.)
    3.9
  • d1
    4.2min
  • a
    1.1
  • ISO
    8750
  • MFR Part No.
    51430.040.045

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome