5x8mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2
3

5x8mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3375141S

£0.12each Inc VAT (20%)
£60.00 minimum order value
QuantityPriceDiscount
1 - 999£0.120%
1000 +£0.118.5%

Minimum order quantity: 500.

Description

Spring Type Steel

Specifications for 5x8mm Slotted Straight Pin Spring-Type Heavy A2
  • Length
    8mm
  • Leading Standard
    DIN 1481
  • Thread
    Metric
  • Material
    Stainless Steel
  • Thread Size
    5
  • Grade
    A2
  • ISO
    8752
  • NEN
    2458
  • Diameter
    5mm
  • d1
    5.4min
  • DIN
    1481
  • a
    0.9
  • BS
    7060
  • D
    5mm
  • d2
    3.4
  • L
    8mm
  • s
    1
  • d1 (max.)
    5.6
  • MFR Part No.
    51428.050.008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome