6x16mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
0
1
2
3

6x16mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)

Order Code: ZT3307618S

£0.23each Inc VAT (20%)
£46.00 minimum order value
QuantityPriceDiscount
1 - 199£0.230%
200 - 499£0.224.5%
500 - 999£0.218.5%
1000 +£0.2013%

Minimum order quantity: 200.

Description

Spring Type Straight Pin (Spiral Pin) Coiled
Metric
A2 Stainless Steel
Standard Duty
DIN 7343

See full description
Specifications for 6x16mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
  • Material
    Stainless Steel
  • Thread
    Metric
  • Leading Standard
    DIN 7343
  • Length
    8mm
  • Thread Size
    3
  • Grade
    A2
  • ISO
    8750
  • d1 (max.)
    6.5
  • L
    16mm
  • d2 (max.)
    5.85
  • a
    1.5
  • D
    6mm
  • Diameter
    6mm
  • V
    16.8
  • DIN
    7343
  • d1
    6.25min
  • MFR Part No.
    51430.060.016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome