0
1
2

6x140mm Taper Pin Turned

Order Code: ZT3925510S

£1.39each Inc VAT (20%)
£13.90 minimum order value
£1.496.5% off
QuantityPriceDiscount
1 - 19£1.390%
20 - 49£1.334.5%
50 - 99£1.288%
100 - 199£1.2212%
200 +£1.1716%

Minimum order quantity: 10.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 6x140mm Taper Pin Turned
  • Length
    140mm
  • Taper
    1, 50
  • Material
    Steel
  • Leading Standard
    DIN 1
  • Diameter
    6.0mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome