8x90mm Taper Pin Turned A1
0
1
2
3

8x90mm Taper Pin Turned A1

Order Code: ZT3307496S

£4.59each Inc VAT (20%)
£229.50 minimum order value
QuantityPriceDiscount
1 - 49£4.590%
50 - 99£4.414%
100 +£4.228%

Minimum order quantity: 50.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 8x90mm Taper Pin Turned A1
  • Diameter
    8.0mm
  • Leading Standard
    DIN 1
  • Length
    90mm
  • Material
    Stainless Steel
  • Taper
    1, 50
  • System of Measurement
    Metric
  • Grade
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome