Screwed Studding
UN
Steel - Grade B7/2H
Stud Bolt With 2 Hex Nuts
BS 4882
Thread:
8-UN
Grade:
B7/2H
Surface Treatment:
Plain
Leading Standard:
BS 4882
Material:
Steel
Thread Direction:
Right Hand
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy