SCF 552 Originals Plasterboard Fixings (50)

Order Code: ZT1289736P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Plasplugs Originals Plasterboard Fixings are regular-duty, easy to use fixings for general use in plasterboard. Typical applications:Plasterboard fixings.Curtain tie-backs.Lightweight wall hooks.Smoke alarms. Specification Drill size: 6mm.Screw size: No.8 (4.5mm).Pack of 50.

Specifications for SCF 552 Originals Plasterboard Fixings (50)
  • MFR Part No.
    SCF552CC
  • Type
    Plasterboard Plug
  • Size
    4.5mm
  • Pack Quantity
    50
  • Drill Size
    6mm
  • Fixing Type
    Plasterboard Plug
  • Length
    4.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome